{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 14 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 340 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 119 mm | |
Flute length Lc | 140 mm | |
Overall length L | 214 mm | |
Shank ⌀ Ds | 14 mm | |
Feed f in steel < 500 N/mm2 | 0.25 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116061 14 | |
EAN / GTIN | 4045197027085 | |
Manufacturer number | 116061 14 |
This article |
Recommendations |
|||
---|---|---|---|---|
Deep hole drill HSS-E 14 mm |
||||
Coating | uncoated | uncoated | TiN | uncoated |
Colour ring | without | without | without | red |
Overall length L | 214 | 107 | 107 | 160 |
Nominal ⌀ DC | 14 | 14 | 14 | 14 |
Tool material | HSS E | HSS E | HSS E | HSS E |
Flute length Lc | 140 | 54 | 54 | 108 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |