{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 13 mm | |
Coating | TiN | |
Tool material | HSS | |
Norm | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 25 | |
Incremental steps of drills | 0.5 mm | |
with case | yes | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 115245 1-13 | |
EAN / GTIN | 4045197024701 | |
Manufacturer number | 115245 1-13 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Jobber drill set HSS No. 114360 in a case 1-13 |
||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | TiN | uncoated | uncoated | uncoated | TiAlN | uncoated |
Incremental steps of drills | 0.5 | 0.5 | 0.5 | 0.5 | 0.5 | 0.5 |
Drill range | 1 ;13 | 1 ;13 | 1 ;13 | 1 ;13 | 1 ;13 | 1 ;13 |
Through-coolant | no | no | no | no | no | no |
with case | yes | yes | yes | yes | yes | yes |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |