• The item cannot be ordered due to missing prices.

Jobber drill set HSS No. 114360 in a case 1-10,5

Article no.: 115245 1-10,5

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill range 1 mm - 10.5 mm
Coating TiN
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
Number of drills 24
Tapping hole ⌀ 3.3; 4.2; 6.8; 10.2 mm
Incremental steps of drills 0.5 mm
with case yes
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 115245 1-10,5
EAN / GTIN 4045197024695
Manufacturer number 115245 1-10,5

Application Table

Aluminium (short chipping)
N
56
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
6
GG(G)
K
31
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Composed of jobber drills DIN 338.
Standard core without core taper.
Precision ground point.
Profile ground:
High concentricity and pitch accuracy, drills for series production use.
With point geometry shape C from size 2.4 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill set HSS No. 114360 in a case  1-10,5

Jobber drill set HSS No. 114360 in a case 1-10,5

Incremental steps of drills 0.5 0.5
Drill range 1 ;10.5 1 ;10.5
Colour ring without red
Through-coolant no no
Shank Plain shank Plain shank
Tool material HSS HSS E
Tolerance nominal ⌀ h8 h8

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart