{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 10 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 19 | |
Incremental steps of drills | 0.5 mm | |
with case | no | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 115140 1-10 | |
EAN / GTIN | 4045197024442 | |
Manufacturer number | 115140 1-10 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Jobber drill set HSS No. 114150 as refill set, uncoated, Type: 1-10 |
||||||||
Number of drills | 19 | 19 | 19 | 19 | 19 | 19 | 19 | 19 |
Coating | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated |
Incremental steps of drills | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm |
Drill range | 1 mm - 10 mm | 1 mm - 10 mm | 1 mm - 10 mm | 1 mm - 10 mm | 1 mm - 10 mm | 1 mm - 10 mm | 1 mm - 10 mm | 1 mm - 10 mm |
with case | no | yes | no | yes | no | yes | yes | no |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS | HSS | HSS |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |