{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 10 mm | |
Coating | uncoated | |
Tool material | HSS | |
Norm | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 19 | |
Incremental steps of drills | 0.5 mm | |
with case | no | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 115032 1-10 | |
EAN / GTIN | 4045197024183 | |
Manufacturer number | 115032 1-10 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill set HSS No. 114020 as refill set 1-10 |
||||||
Coating | uncoated | uncoated | uncoated | TiN | TiAlN | uncoated |
Incremental steps of drills | 0.5 | 0.5 | 0.5 | 0.5 | 0.5 | 0.5 |
Drill range | 1 ;10 | 1 ;10 | 1 ;10 | 1 ;10 | 1 ;10 | 1 ;10 |
Colour ring | without | without | without | without | green | without |
Through-coolant | no | no | no | no | no | no |
Tool material | HSS | HSS | HSS | HSS | HSS E | HSS |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |