{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.7 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 68 mm | |
Flute length Lc | 81 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 8.7 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 114400 8,7 | |
EAN / GTIN | 4045197018021 | |
Manufacturer number | 114400 8,7 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill HSS-E N, uncoated, ⌀ DC h8: 8,7mm |
||||||
Overall length L | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm |
Through-coolant | no | no | no | no | no | no |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 130 degrees | 130 degrees | 135 degrees | 130 degrees | 130 degrees | 135 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 8.7 mm | 8.7 mm | 8.7 mm | 8.7 mm | 8.7 mm | 8.7 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |