• The item cannot be ordered due to missing prices.

Jobber drill HSS-E N, uncoated, ⌀ DC h8: 4,9mm

Article no.: 114400 4,9

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 4.9 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 44.7 mm
Flute length Lc 52 mm
Overall length L 86 mm
Shank ⌀ Ds 4.9 mm
Feed f in steel < 750 N/mm2 0.05 mm/rev.
Colour ring red
Type of product Jobber drill

Identification numbers & Classifications

Article number 114400 4,9
EAN / GTIN 4045197017642
Manufacturer number 114400 4,9

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
TOOLOX 33
H
8
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Uni
 
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
Reinforced core, bright finish.
With point geometry shape C from size 2 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS-E N, uncoated, ⌀ D<sub>C</sub> h8: 4,9mm

Jobber drill HSS-E N, uncoated, ⌀ DC h8: 4,9mm

Number of cutting edges Z 2 2 2 2 2 2 2 2
Through-coolant no no no no no no no no
Tool material HSS E HSS HSS E HSS E HSS E HSS Co 8 HSS E HSS E PM
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8 h8 h8
Flute length Lc 52 mm 52 mm 52 mm 52 mm 52 mm 52 mm 52 mm 52 mm
recommended maximum drilling depth L2 44.7 mm 44.7 mm 44.7 mm 44.7 mm 44.7 mm 44.7 mm 44.7 mm 44.7 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart