{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.7 mm | |
Coating | TiN | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 48.5 mm | |
Flute length Lc | 57 mm | |
Overall length L | 93 mm | |
Shank ⌀ Ds | 5.7 mm | |
Feed f in steel < 500 N/mm2 | 0.09 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114360 5,7 | |
EAN / GTIN | 4045197016638 | |
Manufacturer number | 114360 5,7 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Jobber drill HSS N, TiN, ⌀ DC h8: 5,7mm |
|||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | TiN | uncoated | uncoated | uncoated | TiAlN | TiAlN | uncoated |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS | HSS | HSS | HSS | HSS E | HSS E PM | HSS |
Shank ⌀ Ds | 5.7 mm | 5.7 mm | 5.7 mm | 5.7 mm | 5.7 mm | 5.7 mm | 5.7 mm |
recommended maximum drilling depth L2 | 48.5 mm | 48.5 mm | 48.5 mm | 48.5 mm | 48.5 mm | 48.5 mm | 48.5 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |