{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 14 mm | |
Coating | TiN | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 87 mm | |
Flute length Lc | 108 mm | |
Overall length L | 160 mm | |
Shank ⌀ Ds | 14 mm | |
Feed f in steel < 500 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114360 14 | |
EAN / GTIN | 4045197017208 | |
Manufacturer number | 114360 14 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Jobber drill HSS N, TiN, ⌀ DC h8: 14mm |
|||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | TiN | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated |
Overall length L | 160 mm | 160 mm | 160 mm | 189 mm | 189 mm | 189 mm | 160 mm |
Shank | Plain shank | Plain shank | Plain shank | Morse taper | Morse taper | Morse taper | Plain shank |
Type | N | N | N | N | N | INOX | N |
Flute length Lc | 108 mm | 108 mm | 108 mm | 108 mm | 108 mm | 108 mm | 108 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |