{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | W | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 26.3 mm | |
Flute length Lc | 30 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 2.5 mm | |
Feed f in long-chipping aluminium plastics | 0.05 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 114200 2,5 | |
EAN / GTIN | 4045197015334 | |
Manufacturer number | 114200 2,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HSS jobber drill W 2,5 mm |
||
Number of cutting edges Z | 2 | 2 |
Through-coolant | no | no |
Standard | DIN 338 | DIN 340 |
Tool material | HSS | HSS |
Point angle | 130 | 130 |
Type | W | W |
recommended maximum drilling depth L2 | 26.3 | 58.3 |