{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 0.9 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | W | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 9.7 mm | |
Flute length Lc | 11 mm | |
Overall length L | 32 mm | |
Shank ⌀ Ds | 0.9 mm | |
Feed f in long-chipping aluminium plastics | 0.05 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number |
114200 0,9
Copy |
|
EAN / GTIN |
4045197015174
Copy |
|
Manufacturer number |
114200 0,9
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |