• The item cannot be ordered due to missing prices.

Stub drill HSS-E FS, uncoated, ⌀ DC h8: 2,5mm

Article no.: 113020 2,5

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 1897
  • Type: FS
  • Tolerance nominal ⌀: h8
  • Point angle: 135

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 2.5 mm
Coating uncoated
Tool material HSS E
Standard DIN 1897
Type FS
Tolerance nominal ⌀ h8
Point angle 135 degrees
Helix angle 38 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 10.3 mm
Flute length Lc 14 mm
Overall length L 43 mm
Shank ⌀ Ds 2.5 mm
Feed f in steel < 750 N/mm2 0.03 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 113020 2,5
EAN / GTIN 4045197002013
Manufacturer number 113020 2,5

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
GG(G)
K
25
Oil
 
wet maximum
 

Description

Version:

Particularly robust and strong due to strengthened core.
Ground flutes, with high concentricity.
Bright finish flutes, nitrided lands.
With point geometry shape C up to 3.9 mm; shape S (special) from 4 mm.

Advantage:

Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Stub drill HSS-E FS, uncoated, ⌀ D<sub>C</sub> h8: 2,5mm

Stub drill HSS-E FS, uncoated, ⌀ DC h8: 2,5mm

Number of cutting edges Z 2 2 2 2 2 2 2 2 2
Nominal ⌀ DC 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm
Standard DIN 1897 DIN 1897 DIN 1897 DIN 1897 DIN 1897 DIN 1897 DIN 1897 DIN 1897 DIN 1897
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank
Flute length Lc 14 mm 14 mm 14 mm 14 mm 14 mm 14 mm 14 mm 14 mm 14 mm
Shank ⌀ Ds 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart