• The item cannot be ordered due to missing prices.

Stub drill HSS-E FS, uncoated, ⌀ DC h8: 9,1mm

Article no.: 113020 9,1

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 1897
  • Type: FS
  • Tolerance nominal ⌀: h8
  • Point angle: 135

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 9.1 mm
Coating uncoated
Tool material HSS E
Standard DIN 1897
Type FS
Tolerance nominal ⌀ h8
Point angle 135 degrees
Helix angle 38 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 26.4 mm
Flute length Lc 40 mm
Overall length L 84 mm
Shank ⌀ Ds 9.1 mm
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 113020 9,1
EAN / GTIN 4045197002709
Manufacturer number 113020 9,1

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
GG(G)
K
25
Oil
 
wet maximum
 

Description

Version:

Particularly robust and strong due to strengthened core.
Ground flutes, with high concentricity.
Bright finish flutes, nitrided lands.
With point geometry shape C up to 3.9 mm; shape S (special) from 4 mm.

Advantage:

Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Stub drill HSS-E FS, uncoated, ⌀ D<sub>C</sub> h8: 9,1mm

Stub drill HSS-E FS, uncoated, ⌀ DC h8: 9,1mm

Number of cutting edges Z 2 2 2 2 2 2 2
Through-coolant no no no no no no no
Nominal ⌀ DC 9.1 mm 9.1 mm 9.1 mm 9.1 mm 9.1 mm 9.1 mm 9.1 mm
Standard DIN 1897 DIN 1897 DIN 1897 DIN 1897 DIN 1897 DIN 1897 DIN 1897
Tool material HSS E HSS Co 8 HSS E HSS E HSS E HSS E HSS
Point angle 135 degrees 130 degrees 130 degrees 130 degrees 130 degrees 118 degrees 118 degrees
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8 h8

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart