{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 0.3 mm | |
Coating | uncoated | |
Tool material | HSS E PM | |
Standard | DIN 1899 A | |
Type | N | |
Tolerance nominal ⌀ | 0 / -0.004 | |
Point angle | 118 degrees | |
Shank | Plain shank with h8 | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 5 | |
Flute length Lc | 2.2 mm | |
Overall length L | 25 mm | |
Shank ⌀ Ds | 1 mm | |
Feed f in steel < 900 N/mm2 | 0.011 mm/rev. | |
Colour ring | without | |
Type of product | Twist Drill |
Article number | 112305 0,30 | |
EAN / GTIN | 4067263732952 | |
Manufacturer number | 112305 0,30 |