• The item cannot be ordered due to missing prices.

Micro drill set HSS-E-PM N, uncoated, ⌀ DC -0.004: 0,25mm

Article no.: 112305 0,25

Select article variation and quantity

⌀ DC -0.004 (mm) Unit price incl. VAT
  • Tool material: HSS E PM
  • Standard: DIN 1899 A
  • Type: N
  • Tolerance nominal ⌀: 0 / -0.004
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ D 0.25 mm
Coating uncoated
Tool material HSS E PM
Standard DIN 1899 A
Type N
Tolerance nominal ⌀ 0 / -0.004
Point angle 118 degrees
Shank Plain shank with h8
Number of cutting edges Z 2
Through-coolant no
Number of drills 5
Flute length Lc 2.2 mm
Overall length L 25 mm
Shank ⌀ Ds 1 mm
Feed f in steel < 900 N/mm2 0.009 mm/rev.
Colour ring without
Type of product Twist Drill

Identification numbers & Classifications

Article number 112305 0,25
EAN / GTIN 4067263732945
Manufacturer number 112305 0,25

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Alu > 10% Si
N
40
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Uni
 
Oil
 
wet maximum
 

Description

Version:

Special drill with reinforced shank, high concentricity and precision ground point.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart