{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 332/2 | |
Type | A | |
Tolerance nominal ⌀ | 0 / -0.05 | |
Countersink angle | 60 degrees | |
Cutting direction | right-hand | |
Shank | Parallel shank to h7 | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Nominal ⌀ DC | 5 mm | |
⌀ D1 1st step with chamfer ±0.05 | 6.4 mm | |
⌀ D2 2nd step | 12.5 mm | |
Step height L1 1st step | 16 mm | |
Step height L2 2nd step | 18.9 mm | |
for workpiece ⌀ | 100 − 150 mm | |
Shank ⌀ Ds | 12.5 mm | |
Overall length L | 71 mm | |
Feed f in steel < 900 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Centre drill |
Article number | 111310 M6 | |
EAN / GTIN | 4062406101503 | |
Manufacturer number | 111310 M6 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |