• The item cannot be ordered due to missing prices.

HSS-E centre drill for tapping holes A M3

Article no.: 111310 M3

Select article variation and quantity

for threads Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 332/2
  • Type: A
  • Tolerance nominal ⌀: 0 / -0.05
  • Countersink angle: 60

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Coating uncoated
    Tool material HSS E
    Standard DIN 332/2
    Type A
    Tolerance nominal ⌀ 0 / -0.05
    Countersink angle 60 degrees
    Cutting direction right-hand
    Shank Parallel shank to h7
    Number of cutting edges Z 2
    Through-coolant no
    Nominal ⌀ DC 2.5 mm
    ⌀ D1 1st step with chamfer ±0.05 3.2 mm
    ⌀ D2 2nd step 6 mm
    Step height L1 1st step 8 mm
    Step height L2 2nd step 9 mm
    for workpiece ⌀ 30 − 40 mm
    Shank ⌀ Ds 6 mm
    Overall length L 55 mm
    Feed f in steel < 900 N/mm2 0.03 mm/rev.
    Colour ring without
    Type of product convex

    Identification numbers & Classifications

    Article number 111310 M3
    EAN / GTIN 4062406101473
    Manufacturer number 111310 M3

    Application Table

    Alu plastics
    N
    65
    Aluminium (short chipping)
    N
    65
    Alu > 10% Si
    N
    60
    Steel < 500 N/mm²
    P
    28
    Steel < 750 N/mm²
    P
    30
    Steel < 900 N/mm²
    P
    30
    Steel < 1100 N/mm²
    P
    9
    Steel < 1400 N/mm²
    P
    7
    INOX < 900 N/mm²
    M
    7
    GG(G)
    K
    28
    CuZn
    N
    35
    Oil
     
    wet maximum
     

    Description

    Version:

    Stepped centre drill for tapping holes to Form A.
    For combined production of centring, entry chamfer and tapping hole all in a single operation.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart