• The item cannot be ordered due to missing prices.

Warning sign Warning of electrical voltage 03025

Article no.: 099201 03025

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material PVC film
Type of fastening self-adhesive
Delivery type Sheet
Contents 44
Side length 25 mm
Type of product Warning signs

Identification numbers & Classifications

Article number 099201 03025
EAN / GTIN 4061466028638
Manufacturer number B171.04.017

Description

Standard:

ASR A1.3; ISO 7010

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart