• The item cannot be ordered due to missing prices.

Prohibition sign No fire, naked flame or smoking 04400

Article no.: 099103 04400

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material PVC film
Type of fastening self-adhesive
Delivery type pieces
Contents 1
Diameter 400 mm
Type of product Prohibition signs

Identification numbers & Classifications

Article number 099103 04400
EAN / GTIN 4061466042313
Manufacturer number F170.08.008

Description

Standard:

ASR A1.3; ISO 7010

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart