• The item cannot be ordered due to missing prices.

Prohibition sign No fire, naked flame or smoking 02400

Article no.: 099103 02400

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material Unplasticised PVC plastic
    Delivery type pieces
    Contents 1
    Diameter 400 mm
    Type of product Prohibition signs

    Identification numbers & Classifications

    Article number 099103 02400
    EAN / GTIN 4061466063929
    Manufacturer number K160.08.008

    Description

    Standard:

    ASR A1.3; ISO 7010

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart