• The item cannot be ordered due to missing prices.

Mandatory sign Wear eye protection 03030

Article no.: 099001 03030

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material PVC film
Type of fastening self-adhesive
Delivery type Sheet
Contents 15
Diameter 30 mm
Type of product Instruction signs

Identification numbers & Classifications

Article number 099001 03030
EAN / GTIN 4061466029000
Manufacturer number B171.06.201

Description

Standard:

ASR A1.3; ISO 7010.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart