• The item cannot be ordered due to missing prices.

Metal first aid cabinet filled 2

Article no.: 098490 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 13169
Type of product First Aid cabinet

Identification numbers & Classifications

Article number 098490 2
EAN / GTIN 4045444000045
Manufacturer number 418.036.00600

Description

Version:

Single-door first aid cabinet of sturdy sheet metal, hinged on the right. With security lock and two keys. Colour: white enamel with a green first aid symbol.
Filled with contents to DIN 13169. With two adjustable intermediate shelves. Dimensions: 400 × 455 × 110 mm (W×H×D). Weight: 5.8 kg.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart