• The item cannot be ordered due to missing prices.

Metal first aid cabinet filled 1

Article no.: 098490 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm DIN 13157
Type of product First Aid cabinet

Identification numbers & Classifications

Article number 098490 1
EAN / GTIN 4045444000038
Manufacturer number 418.036.00500

Description

Version:

Single-door first aid cabinet of sturdy sheet metal, hinged on the right. With security lock and two keys. Colour: white enamel with a green first aid symbol.
Filled with contents to DIN 13157. With one fixed intermediate shelf. Dimensions: 290 × 360 × 145 mm (W×H×D). Weight: 4.5 kg.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart