{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Microchem® | |
Gender | Unisex | |
Characteristics | Suitable for Ex areas | |
Clothing to | Anti-static characteristics to DIN EN ISO 1149 | |
Colour | green | |
Unisex size | 2XL | |
Standard | EN 14605 type 3; EN 14605 type 4; EN 13982-1; EN 1073-2; EN 14126; EN 1149-1 | |
Type of product | Chemical protective suit | |
CAS AL | 1A004B | |
SH-Code AL | 00 |
Article number | 098366 2XL | |
EAN / GTIN | 5013756000168 | |
Manufacturer number | GR40T-00111-06 |
This article |
Recommendations |
|
---|---|---|
Protective overalls type 3/4/5 AlphaTec® 4000 2XL |
||
Colour | green | white / blue |
Clothing to | Anti-static characteristics to DIN EN ISO 1149 | DIN EN ISO 1149 anti-static characteristics |
Standard | EN 14605 type 3; EN 14605 type 4; EN 13982-1; EN 1073-2; EN 14126; EN 1149-1 |
EN 13982-1; EN 13034;
|
Unisex size | 2XL | 2XL |
Series | Microchem® | |
Type of product | Chemical protective suit | Chemical protective suit |
Gender | Unisex | Unisex |