{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Microchem® | |
Gender | Unisex | |
Characteristics | Suitable for Ex areas | |
Clothing to | Anti-static characteristics to DIN EN ISO 1149 | |
Colour | yellow | |
Unisex size | L | |
Standard | EN 14605 type 3; EN 14605 type 4; EN 13982-1; EN 1073-2; EN 14126; EN 1149-1 | |
Type of product | Chemical protective suit | |
CAS AL | 1A004B | |
SH-Code AL | 00 |
Article number | 098360 L | |
EAN / GTIN | 5013756003015 | |
Manufacturer number | YE30W-00111-04 |