{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tyvek® | |
Gender | Unisex | |
Clothing to | Anti-static characteristics to DIN EN ISO 1149 | |
Colour | orange | |
Unisex size | M | |
Standard | EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN ISO 20471 | |
Type of product | Chemical protective suit |
Article number | 098312 M | |
EAN / GTIN | 5450208013541 | |
Manufacturer number | D15452925 |