{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tyvek® | |
Gender | Unisex | |
Clothing to | Anti-static characteristics to DIN EN ISO 1149 | |
Colour | orange | |
Unisex size | 3XL | |
Standard | EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN ISO 20471 | |
Type of product | Chemical protective suit |
Article number | 098312 3XL | |
EAN / GTIN | 5450208013664 | |
Manufacturer number | D15452961 |
This article |
Recommendations |
|
---|---|---|
Protective overalls type 5/6 Tyvek® 500HV, orange, Unisex size: 3XL |
||
Colour | orange | white / blue |
Clothing to | Anti-static characteristics to DIN EN ISO 1149 | DIN EN ISO 1149 anti-static characteristics |
Standard | EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN ISO 20471 |
EN 13982-1; EN 13034;
|
Unisex size | 3XL | 3XL |
Type of product | Chemical protective suit | Chemical protective suit |
Gender | Unisex | Unisex |