{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tyvek® | |
Gender | Unisex | |
Characteristics | Suitable for EX areas | |
Clothing to | Anti-static characteristics to DIN EN ISO 1149 | |
Colour | white | |
Unisex size | XL | |
Standard | EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN 14605 type 4 | |
Type of product | Chemical protective suit |
Article number | 098304 XL | |
EAN / GTIN | 5450208000541 | |
Manufacturer number | D13395284 |
This article |
Recommendations |
|
---|---|---|
Protective overalls type 4/5/6 Tyvek® 600 Plus, white, Unisex size: XL |
||
Colour | white | white |
Clothing to | Anti-static characteristics to DIN EN ISO 1149 | DIN EN ISO 1149 anti-static characteristics |
Standard | EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN 14605 type 4 | EN 13982-1; EN 13034; EN 1073-2; EN 1149-1; EN 14126; EN 1149-1 |
Unisex size | XL | XL |
Series | Tyvek® | |
Type of product | Chemical protective suit | Chemical protective suit |
Gender | Unisex | Unisex |