• The item cannot be ordered due to missing prices.

Protective overalls type 4/5/6 Tyvek® 600 Plus 2XL

Article no.: 098304 2XL

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Characteristics: Suitable for EX areas
  • Clothing to: Anti-static characteristics to DIN EN ISO 1149
  • Standard: EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN 14605 type 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tyvek®
Gender Unisex
Characteristics Suitable for EX areas
Clothing to Anti-static characteristics to DIN EN ISO 1149
Colour white
Unisex size 2XL
Standard EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN 14605 type 4
Type of product Chemical protective suit

Identification numbers & Classifications

Article number 098304 2XL
EAN / GTIN 5450208000558
Manufacturer number D13395272

Description

Version:

Tyvek® 600 Plus type 4/5/6, model CHA5a. Combines type 4 performance with the working life, safety and convenience of Tyvek® clothing. Internal and hot sealed seams for improved sealing characteristics. Hood fit ideally suited to wearing a respirator. Suitable for use in Ex zones.
Protective overalls (PPE category III).

Standard:

  • EN 14126
  • EN ISO 13982-1 type 5
  • EN 13034 type 6
  • EN 1073-2
  • EN 1149-5
  • EN 14605 type 4

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart