• The item cannot be ordered due to missing prices.

Protective overalls type 5/6 Tyvek® 200 EasySafe L

Article no.: 098300 L

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Clothing to: Anti-static characteristics to DIN EN ISO 1149
  • Standard: EN 13982-1; EN 13034; EN 1073-2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Clothing to Anti-static characteristics to DIN EN ISO 1149
Colour white
Unisex size L
Standard EN 13982-1; EN 13034; EN 1073-2
Type of product Chemical protective suit

Identification numbers & Classifications

Article number 098300 L
EAN / GTIN 5450208011837
Manufacturer number D14886050

Description

Version:

Tyvek® 200 EasySafe type 5/6, model CHF5. Sturdy and lightweight suit with hood for excellent breathability and optimised protection for less demanding applications. Elasticated hood, arm and leg ends and waistband. Soft polyethylene fleece is permeable to air and water vapour.
Protective overalls (PPE category III).

Standard:

  • EN ISO 13982-1 type 5
  • EN 13034 type 6
  • EN 1073-2
  • EN 1149-5

Downloads & documents

Compare with similar products

This article


Recommendations


Protective overalls type 5/6 Tyvek® 200 EasySafe L

Protective overalls type 5/6 Tyvek® 200 EasySafe L

Colour white white white white
Clothing to Anti-static characteristics to DIN EN ISO 1149 DIN EN ISO 1149 anti-static characteristics DIN EN ISO 1149 anti-static characteristics DIN EN ISO 1149 anti-static characteristics
Standard EN 13982-1 ;EN 13034 ;EN 1073-2 EN 13982-1 ;EN 13034 ;EN 1073-2 ;EN 1149-1 ;EN 14126 ;EN 1149-1 EN 13982-1 ;EN 13034 ;EN 1073-2 ;EN 14126 ;EN 1149-1 EN 13982-1 ;EN 13034 ;EN 1073-2 ;EN 1149-1 ;EN 14126 ;EN 1149-1
Unisex size L L L L
Type of product Chemical protective suit Chemical protective suit Chemical protective suit Chemical protective suit
Gender Unisex Unisex Unisex Unisex

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart