• The item cannot be ordered due to missing prices.

Protective overalls type 5/6 L

Article no.: 098393 L
Size guide

Size guide

HOLEX Our useful size chart will show you which sizes you have to pay attention to for brand HOLEX

Normal men's size
Size DE 42 44 46 48 50 52 54 56 58 60 62 64
International sizes XS S M M L XL XL 2XL 3XL 3XL 4XL
Chest measurement cm 82 - 85 86 - 89 90 - 93 94 - 97 98 - 101 102 - 105 106 - 109 110 - 113 114 - 117 118 - 121 122 - 125 126 - 129
Waist measurement cm 77 - 80 78 - 81 82 - 85 86 - 89 90 - 93 94 - 97 98 - 101 102 - 105 106 - 109 110 - 113 114 - 117 118 - 121
Hip measurement cm 84 - 87 88 - 91 92 - 95 96 - 99 100 - 103 104 - 107 108 - 111 112 - 117 118 - 121 122 - 125 126 - 129 130 - 133
Inside leg measurement cm 77 78 79 80 81 82 83 84 85 86 87 88
Height cm 167 - 173 169 - 175 171 - 177 173 - 179 175 - 181 177 - 183 179 - 185 180 - 186 181 - 187 182 - 188 182 - 188 182 - 188
Stocky men's size
Size DE 24 25 26 27 28 29
Chest measurement cm 94 - 97 98 - 101 102 - 105 106 - 109 110 - 113 114 - 117
Waist measurement cm 88 - 91 92 - 95 96 - 99 100 - 103 104 - 107 108 - 111
Hip measurement cm 98 - 101 102 - 105 106 - 109 110 - 113 114 - 119 120 - 123
Inside leg measurement cm 76 77 78 79 80 81
Height cm 166 - 172 168 - 174 170 - 176 172 - 178 174 - 180 176 - 182
Normal women's sizes (height 176 cm - 180 cm)
Size DE 34 36 38 40 42 44 46
International sizes XS S M L L XL XL 2XL 3XL
Chest measurement cm 80 - 83 84 - 87 88 - 91 92 - 95 96 - 100 101 - 106 107 - 112 113 - 118 119 - 124
Waist measurement cm 66 - 69 70 - 73 74 - 77 78 - 81 82 - 85 86 - 91 92 - 96 97 - 101 102 - 106
Hip measurement cm 88 - 91 92 - 95 96 - 99 100 - 103 104 - 107 108 - 111 112 - 115 116 - 119 120 - 123
Inside leg measurement cm 80 80 80 80 80 80 80
Height cm 164 - 176 164 - 176 164 - 176 164 - 176 164 - 176 164 - 176 164 - 176 164 - 176

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Clothing to: DIN EN ISO 1149 anti-static characteristics
  • Standard: EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN 1149-1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Unisex
    Clothing to DIN EN ISO 1149 anti-static characteristics
    Colour white
    Unisex size L
    Standard EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN 1149-1
    Type of product Chemical protective suit

    Identification numbers & Classifications

    Article number 098393 L
    EAN / GTIN 4062406288426
    Manufacturer number 098393 L

    Description

    Version:

    Protective overalls (PPE category III) type 5/6.
    Self-adhesive zip fastener system for a better seal.
    Antistatic disposable protective overalls made from polypropylene and polyethylene. 65 g/m². Elastic hood, trousers and cuffs. Front zip fastener. Stitched seams. Overall for protection against spray mists, splashing water, solid radioactive particles and infectious agents.

    Standard:

    • EN 13982-1 type 5
    • EN 13034 type 6
    • EN 14126
    • EN 1149-5
    • EN 1073-2

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Protective overalls type 5/6  L

    Protective overalls type 5/6 L

    Colour white white
    Clothing to DIN EN ISO 1149 anti-static characteristics DIN EN ISO 1149 anti-static characteristics
    Standard EN 13982-1 ;EN 13034 ;EN 1073-2 ;EN 14126 ;EN 1149-1 EN 13982-1 ;EN 13034 ;EN 1073-2 ;EN 1149-1 ;EN 14126 ;EN 1149-1
    Unisex size L L
    Type of product Chemical protective suit Chemical protective suit
    Gender Unisex Unisex

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart