• The item cannot be ordered due to missing prices.

Safety helmet EVO® 3, Colour: YELLOW

Article no.: 097863 YELLOW

Select article variation and quantity

Colour Unit price incl. VAT
  • Helmet characteristics: Protection against liquid metal spraying out; Beskyttelsesegenskab indtil -30 °C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Helmet characteristics Protection against liquid metal spraying out; Beskyttelsesegenskab indtil -30 °C
Colour yellow
Size 53 cm - 64 cm
Material of helmet shell HDPE
Weight 372 g
Standard DIN EN 397
Width adjustment Rotary closure
Type of product Safety helmet

Identification numbers & Classifications

Article number 097863 YELLOW
EAN / GTIN 5038428126106

Description

Version:

Thanks to its strong inner shell, the EVO® 3 industrial safety helmet combines outstanding protection with a wide range of comfort benefits. The low-lying neck strap ensures a particularly good fit. The 6-point belt system can be adjusted in depth and ensures maximum fit accuracy. Side and rear ventilation for optimum air movement inside the shell, reducing the helmet temperature by an average of 2-3 degrees. With pleasant functional Chamlon™ sweatband of cotton. Medium screen length. With large printable area for logos and markings.
  • 6-point strap attachment
  • With rotary catch
  • Integral ventilation system

Standard:

DIN EN 397

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart