{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Helmet characteristics | Protection against liquid metal spraying out; Beskyttelsesegenskab indtil -30 °C | |
Colour | white | |
Size | 53 cm - 64 cm | |
Material of helmet shell | HDPE | |
Weight | 372 g | |
Standard | DIN EN 397 | |
Width adjustment | Rotary closure | |
Type of product | Safety helmet |
Article number | 097863 WHITE | |
EAN / GTIN | 5038428126090 | |
Manufacturer number | AJF170-000-100 | |
Manufacturer | JSP Safety GmbH, Wiesenstraße 57, 40549 DÜSSELDORF, Germany, www.jspsafety.com |