• The item cannot be ordered due to missing prices.

Ear defenders VeriShield 100, Type: VS120FHV

Article no.: 097762 VS120FHV

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series VeriShield 100
Manufacturer's designation VeriShield VS120FHV
SNR value (noise attenuation) 32 dB(A)
Type of product Ear defenders

Identification numbers & Classifications

Article number 097762 VS120FHV
EAN / GTIN 7312550351079
Manufacturer number 1035107-VS

Description

Version:

The VeriShield 100 series ear defenders are characterised by their ability to adjust to any shape of head and by their wider shell opening. Long-life shells for sustained demanding activities. The lightweight padded headband offer a perfect seating. The soft memory foam material of the ear shells fits snugly and contributes optimum wearing comfort and better attenuation.
SNR = 32dB (H = 36dB, M = 29dB, L = 24dB).

Note:

Hygiene sets for VeriShield 100 series under No. 097761.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart