• The item cannot be ordered due to missing prices.

Ear defenders VeriShield 100 D VS100D

Article no.: 097766 VS100D

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series VeriShield 100
    Manufacturer's designation VeriShield VS100D
    SNR value (noise attenuation) 26 dB(A)
    Type of product Ear defenders

    Identification numbers & Classifications

    Article number 097766 VS100D
    EAN / GTIN 7312550351963
    Manufacturer number 1035196-VS

    Description

    Version:

    The VeriShield 100 D series shell type ear protectors provide the employee with better protection, especially because they employ Sound Management Technology (SMT), which blocks injurious noises whilst at the same time permits natural perception of speech and signals. In addition there are many adjustment facilities to suit every size of head and a wider shell opening. The long working life of the shells is ensured by the robust material and the sturdy design. The lightweight material contributes to better wearing comfort. The soft memory foam material of the ear shells is highly suitable for wearers with sensitive auditory canals or hearing aids.
    SNR = 26dB (H = 28dB, M = 23dB, L = 20dB).

    Note:

    Hygiene sets for the VeriShield 100 D series under No. 097761.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart