{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
SNR value (noise attenuation) | 37 dB(A) | |
Material of earplugs | Polyurethane | |
Contents | 200 pair | |
Packaging | in pairs | |
Type of product | Disposable earplugs |
Article number | 097325 200 | |
EAN / GTIN | 4031101312750 | |
Manufacturer number | 2112001 |
This article |
Recommendations |
||
---|---|---|---|
Earplugs set uvex x-fit, Type: 200 |
|||
Contents | 200 pair | 200 pair | 200 pair |
Material of earplugs | Polyurethane | Polyurethane | Polyurethane |
SNR value (noise attenuation) | 37 dB(A) | 34 dB(A) | 37 dB(A) |
Packaging | in pairs | in pairs | in pairs |
Type of product | Disposable earplugs | Disposable earplugs | Disposable earplugs |