• The item cannot be ordered due to missing prices.

Earplugs set uvex x-fit 15

Article no.: 097325 15

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

SNR value (noise attenuation) 37 dB(A)
Material of earplugs Polyurethane
Contents 15 pair
Packaging loose
Type of product Disposable earplugs

Identification numbers & Classifications

Article number 097325 15
EAN / GTIN 4031101728063
Manufacturer number 2112133

Description

Version:

Very soft earplug of polyurethane foam, which gently moulds itself to the anatomical shape of the auditory canal. The sealed surface prevents the accumulation of dirt and the penetration of foreign bodies. The patented x-grip technology facilitates quick and correct insertion and removal of the earplug, and reduces the expansion pressure, thus achieving high wearing comfort even when worn for long periods.
Suitable for medium and large auditory canals. SNR = 37 dB (H = 36 dB, M = 35 dB, L = 34 dB).
Pack with 15 pairs, loose.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart