• The item cannot be ordered due to missing prices.

Earplugs set, 200 pairs MAX®, Type: R200

Article no.: 097322 R200

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MAX
SNR value (noise attenuation) 37 dB(A)
Material of earplugs Polyurethane
Contents 200 pair
Packaging loose
Type of product Disposable earplugs

Identification numbers & Classifications

Article number 097322 R200
EAN / GTIN 033552014348
Manufacturer number 1013046

Description

Version:

The optimised bell form permits easy insertion and removal. High wearing comfort and optimum fit in the auditory canal and at the same time very high noise attenuation. The smooth and dirt-repellent external sleeve increases the working life. SNR = 37 dB (H = 36 dB, M = 35 dB, L = 34 dB).
Refill pack with 200 pairs, loose, for Bilsom® LH 400-F dispenser No. 097512.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart