{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | MAX | |
SNR value (noise attenuation) | 37 dB(A) | |
Material of earplugs | Polyurethane | |
Contents | 200 pair | |
Packaging | in pairs | |
Type of product | Disposable earplugs |
Article number | 097322 200 | |
EAN / GTIN | 33552000037 | |
Manufacturer number | 3301161 |
This article |
Recommendations |
|
---|---|---|
Earplugs set, 200 pairs MAX® 200 |
||
Manufacturer's designation | MAX | |
Contents | 200 | 200 |
Material of earplugs | Polyurethane | Polyurethane |
SNR value (noise attenuation) | 37 | 34 |
Packaging | in pairs | in pairs |
Type of product | Disposable earplugs | Disposable earplugs |