• The item cannot be ordered due to missing prices.

Earplugs set E-A-RSoft™ Yellow Neons R500

Article no.: 097312 R500

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

SNR value (noise attenuation) 36 dB(A)
Material of earplugs Polyurethane
Contents 500 pair
Packaging loose
Type of product Disposable earplugs

Identification numbers & Classifications

Article number 097312 R500
EAN / GTIN 4046719384440
Manufacturer number 7000103747

Description

Version:

E-A-RSoft™ Yellow Neons. Due to their conical shape the earplugs of hypo allergenic polyurethane foam provide very high noise attenuation and offer a good fit, even for persons with large auditory canals. When they are worn for a long time, the low contact pressure in the auditory canal ensures high wearing comfort. The smooth surface is dirt repellent. SNR = 36 dB (H = 34 dB; M = 34 dB; L = 31 dB).
Refill bag with 500 pairs for One-Touch-Pro™ earplug dispenser.

Downloads & documents

Compare with similar products

This article


Recommendations


Earplugs set E-A-RSoft™ Yellow Neons R500

Earplugs set E-A-RSoft™ Yellow Neons R500

Contents 500 500 500
Material of earplugs Polyurethane Polyurethane Polyurethane
SNR value (noise attenuation) 36 34 37
Packaging loose loose loose
Type of product Disposable earplugs Disposable earplugs Disposable earplugs

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart