• The item cannot be ordered due to missing prices.

Visitors' over-specs, Lens tinting: CLEAR

Article no.: 096812 CLEAR

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • UV protection: Standard
  • Lens material: Polycarbonat
  • Version: Over-specs

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens identification 2C-1.2 HO 1 FT
Frame identification HO EN166 FT CE
UV protection Standard
Lens material Polycarbonat
Version Over-specs
Type of product Over-specs

Identification numbers & Classifications

Article number 096812 CLEAR
EAN / GTIN 4045197959164
Manufacturer number 096812 CLEAR

Description

Version:

Visitors' over-specs with good side protection. Ideal for short-term use for less demanding applications. Suitable for spectacle wearers.

Standard:

EN 166; EN 170

Downloads & documents

Compare with similar products

This article


Recommendations


Visitors' over-specs, Lens tinting: CLEAR

Visitors' over-specs, Lens tinting: CLEAR

Version Over-specs Over-specs
Lens material Polycarbonat Polycarbonate
UV protection Standard Standard
Frame identification HO EN166 FT CE CE HO EN 166 F
Lens identification 2C-1.2 HO 1 FT HO 1 F
Type of product Over-specs Over-specs

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart