• The item cannot be ordered due to missing prices.

Over-specs, Lens tinting: CLEAR

Article no.: 096810 CLEAR

Select article variation and quantity

Lens tinting Unit price incl. VAT

Availability

  • UV protection: Standard
  • Frame properties: Side padding; Arm length adjustable
  • Lens material: Polycarbonate
  • Version: Over-specs

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens identification HO 1 F
Frame identification CE HO EN 166 F
UV protection Standard
Frame properties Side padding; Arm length adjustable
Lens material Polycarbonate
Version Over-specs
Type of product Over-specs

Identification & Classification

Article number 096810 CLEAR
EAN / GTIN 4045197872104
Manufacturer number 096810 CLEAR
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Individually adjustable over-specs for professional use. Very good lateral vision due to panoramic lenses. Suitable for spectacle wearers.
The lens coating on the safety glasses is resistant to a small number of scratches; however it does not achieve complete scratch resistance to EN166 (K mark).

Standard:

EN 166

Warning:

Intended use
  • Projects eyes against impact by particles with low energy at up to 45 m/s.
  • Over-specs for most prescription glasses.
  • For use at room temperature.

Reasonably foreseeable misuse
  • Provides no protection against infra-red/UV radiation of dangerous intensities, nor against chemical, thermal or electrical hazards.
  • No parts of the safety goggles can be replaced or interchanged with each other.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart