• The item cannot be ordered due to missing prices.

Comfort safety glasses 5X1 GREEN

Article no.: 096700 GREEN

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • Lens coating: condensation-free; scratch-resistant
  • UV protection: UV400
  • Frame properties: Side padding; Arm length adjustable; Arm inclination adjustable; Indstillelige næsepuder
  • Lens material: Polycarbonat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 5X1
Frame identification Mod5X1 U 166 FT U 175-F
Lens identification 2C3/5-3.1 U 1 FTKN
Lens coating condensation-free; scratch-resistant
UV protection UV400
Frame properties Side padding; Arm length adjustable; Arm inclination adjustable; Indstillelige næsepuder
Lens material Polycarbonat
Type of product Safety glasses

Identification numbers & Classifications

Article number 096700 GREEN
EAN / GTIN 8033661828791
Manufacturer number 5X1.03.00.05

Description

Version:

Innovative safety glasses with Floating Lens Design for an optimum fit without pressure points. Ergonomic, dynamic design due to arms that can have their length and tilt adjusted.
Padded, height-adjustable nose clip. Padding of the ends of the arms ensures maximum comfort and absolute stability.
With Vanguard Plus coating for outstanding freedom from condensation and scratch resistance on the inner and outer faces.
With green lens for more relaxed vision in naturally intense light (direct sunlight, reflected light). Perfect colour perception. Transmission: 15%.

Standard:

EN 166
EN 172

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart