{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | 5X1 | |
Frame identification | Mod5X1 U 166 FT U 175 –F CE | |
Lens identification | 2C-1.2 U 1 FTKN | |
Lens coating | scratch-resistant; scratch-resistant | |
UV protection | UV400 | |
Frame properties | Side padding; Clip length adjustable; Clip inclination adjustable; Adjustable nose pads | |
Lens material | Polycarbonate | |
Type of product | Safety glasses |
Article number | 096702 CLEAR | |
EAN / GTIN | 8058774257665 | |
Manufacturer number | 5X1Z.03.00.00 |