{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SecureFit™ | |
Lens identification | 2C-1.2 3M 1 FT | |
Frame identification | 3M EN166 FT CE | |
UV protection | Standard | |
Frame properties | Side padding; Indstillelige næsepuder | |
Lens material | Polycarbonat | |
Dioptre number | 2 | |
Type of product | Correction safety glasses |
Article number | 096206 2.0 | |
EAN / GTIN | 078371665135 | |
Manufacturer number | 7100114948 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Comfort safety glasses SecureFit™ 400 Reader 2.0 |
||
Dioptre number | 2 | 2 |
Lens material | Polycarbonat | Polycarbonat |
UV protection | Standard | Standard |
Frame properties | Side padding ;Indstillelige næsepuder | Arm length adjustable |
Frame identification | 3M EN166 FT CE | HO EN166 FT CE |
Lens identification | 2C-1.2 3M 1 FT | 2C-1.2 HO 1 FT |
Type of product | Correction safety glasses | Correction safety glasses |