• The item cannot be ordered due to missing prices.

Comfort safety glasses with dioptre correction 2.0

Article no.: 096814 2.0

Select article variation and quantity

Dioptre number Unit price incl. VAT
  • UV protection: Standard
  • Frame properties: Arm length adjustable
  • Lens material: Polycarbonat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens identification 2C-1.2 HO 1 FT
Frame identification HO EN166 FT CE
UV protection Standard
Frame properties Arm length adjustable
Lens material Polycarbonat
Dioptre number 2
Type of product Correction safety glasses

Identification numbers & Classifications

Article number 096814 2.0
EAN / GTIN 4045197959188
Manufacturer number 096814 2.0

Description

Version:

Sporty two-lens safety glasses with integral dioptre correction in three different strengths. Particularly suitable for reading or for precise detail work. With flexible bridge and extendable arms.
The lens coating has slight scratch resistance; however it does not achieve full scratch resistance to EN166 (K mark).
Correction of + 2.0 dpt.

Standard:

EN 166; EN 170

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart