• The item cannot be ordered due to missing prices.

Pair of cold protection gloves uvex unilite thermo FC 8

Article no.: 094827 8
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Cut protection class: C
  • Norm: EN 511; EN 407

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application reusable
Manufacturer's designation uvex unilite thermo FC
Glove size 8
Application range All-round
Cut protection class C
Norm EN 511; EN 407
EN 388 2242C
EN 407 X2XXXX
EN 511 12X
Backing material Acrylic / nylon
Coating Latex
Coating variant Full coating
Colour red / black
Weight 197 g
Type of product Cold protection gloves

Identification numbers & Classifications

Article number 094827 8
EAN / GTIN 4048612108017
Manufacturer number 6084208

Description

Version:

uvex unilite thermo FC. Cold protection glove of acrylic (inner) and nylon (outer). Fully coated on the back of the hand for better moisture protection and robust latex coating with grip finish that is flexible when cold and provides better security of grip.

Application:

For windy, cold or wet working conditions.

Standard:

EN 388; EN 511

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart