{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Application | reusable | |
Manufacturer's designation | uvex unilite thermo FC | |
Glove size | 11 | |
Application range | All-round | |
Cut protection class | C | |
Standard | EN 511; EN 407 | |
EN 388 | 2242C | |
EN 407 | X2XXXX | |
EN 511 | 12X | |
Backing material | Acrylic / nylon | |
Coating | Latex | |
Coating variant | Full coating | |
Colour | red / black | |
Weight | 197 g | |
Type of product | Cold protection gloves |
Article number | 094827 11 | |
EAN / GTIN | 4048612108109 | |
Manufacturer number | 6084211 |