{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
electrostatic characteristic | 0.2 sec. in accordance with charge decay specifications in EN 61340-5-1 | |
Contents | 1 | |
Glove characteristics | DMF-free | |
Protection class | Protection against bacteriological risks according to EN 374; Protection against bacteria, fungi and viruses according to EN 374 | |
Manufacturer's designation | Butoject 898 | |
Glove size | 9 | |
EN 374 | Type A (BCIKLM) | |
Resistance to chemicals | BCIKLM | |
EN 388 | 2111X | |
Material | Butyl | |
Backing material | Butyl | |
AQL | 0.65 | |
Application range | Heavy Duty | |
Length | 350 mm | |
Thickness | 0.7 mm | |
Colour | black | |
Application | reusable | |
Wall thickness | 0.7 mm | |
Weight | 233 g | |
Cut protection class | 1 | |
Permeation time for acetone 99 % | >480 min | |
Permeation time for acetonitrile 99 % | 240-480 min | |
Permeation time for cyclohexane 99 % | 60-120 min | |
Permeation time for dimethyl sulphoxide 99 % | 240-480 min | |
Permeation time for ethanol 95 % | 240-480 min | |
Permeation time for isopropanol 99 % | 240-480 min | |
Permeation time for methanol 99 % | 240-480 min | |
Permeation time for sodium hydroxide 40 % | 240-480 min | |
Permeation time for sodium hydroxide 50 % | 240-480 min | |
Permeation time for sulphuric acid 50 % | >480 min | |
Permeation time for sulphuric acid 96 % | >480 min | |
Protection category | Category III | |
Type of glove | Chemicals protection gloves | |
Type of product | Chemicals protection gloves | |
CAS AL | 1A004B | |
SH-Code AL | 00 |
Article number | 094781 9 | |
EAN / GTIN | 4008198789895 | |
Manufacturer number | BUTOJECT 898/9 |