• The item cannot be ordered due to missing prices.

Pair of chemical protective gloves Butoject® 898 10

Article no.: 094781 10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: DMF-free
  • Protection class: Protection against bacteriological risks according to EN 374
  • EN 374: Type A (BCIKLM)
  • Cut protection class: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic 0.2 sec. in accordance with charge decay specifications in EN 61340-5-1
Contents 1
Glove characteristics DMF-free
Protection class Protection against bacteriological risks according to EN 374
Manufacturer's designation Butoject 898
Glove size 10
EN 374 Type A (BCIKLM)
Resistance to chemicals BCIKLM
EN 388 2111X
Material Butyl
Backing material Butyl
AQL 0.65
Application range Heavy Duty
Length 350 mm
Thickness 0.7 mm
Colour black
Application reusable
Wall thickness 0.7 mm
Weight 233 g
Cut protection class 1
Permeation time for acetone 99 % >480 min
Permeation time for acetonitrile 99 % 240-480 min
Permeation time for cyclohexane 99 % 60-120 min
Permeation time for dimethyl sulphoxide 99 % 240-480 min
Permeation time for ethanol 95 % 240-480 min
Permeation time for isopropanol 99 % 240-480 min
Permeation time for methanol 99 % 240-480 min
Permeation time for sodium hydroxide 40 % 240-480 min
Permeation time for sodium hydroxide 50 % 240-480 min
Permeation time for sulphuric acid 50 % >480 min
Permeation time for sulphuric acid 96 % >480 min
Protection category Category III
Type of glove Chemicals protection gloves
Type of product Chemicals protection gloves
CAS AL 1A004B
SH-Code AL 00

Identification numbers & Classifications

Article number 094781 10
EAN / GTIN 4008198789802
Manufacturer number BUTOJECT 898/10

Description

Version:

Butoject® 898. Highly flexible chemical protection gloves of butyl rubber. Protect against a wide range of extremely hazardous chemicals and gases. Can be combined with chemical protection suits. These gloves satisfy the requirements of electrostatic characteristics of protective gloves to the new standard EN 16350: 2014. Approved to EN 421 (radioactive contamination).
Category III safety gloves.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart